Shop All Hand Conduit Benders and Handles
Current Tools
Dolly Wire Reel Cart
Mfr # 501
Zoro # G504179582
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 501
- Zoro # G504179582
- UPC # 811993022968
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• Heavy duty dolly type cart can be
used vertically or horizontally
• Capacity - Will hold (6) 2500' spools
or (15) 500' spools
• Rods to hold wire reels have
spring clips on each end for
easy loading/unloading
• Large 8" wheels for easy mobility
• Wire guide on handle for
horizontal dispensing
• Will fit through 28" door
Dimensions — 54 3/4" length × 27" width × 24" height
used vertically or horizontally
• Capacity - Will hold (6) 2500' spools
or (15) 500' spools
• Rods to hold wire reels have
spring clips on each end for
easy loading/unloading
• Large 8" wheels for easy mobility
• Wire guide on handle for
horizontal dispensing
• Will fit through 28" door
Dimensions — 54 3/4" length × 27" width × 24" height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tool Case, Plastic, Black, 24 in W x 13 in D x 7-1/4 in H (10350)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF326)
- OSG Jobber Drill, Carbide, 10mm, 100mm L (87710)
- EXCEL BLADES 11 Piece Mini Screwdriver Set (55696IND)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- CURRENT TOOLS Conduit Piston for 1/2" conduit (R05)
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- CURRENT TOOLS Cable Reel Dolly (504)
- CURRENT TOOLS Four Sided Cable Roller – 8" Opening (9548)
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- Current Tools Benders