Shop All Hand Conduit Benders and Handles
Current Tools
Conduit / Pipe Rack with Casters
Mfr # 505
Zoro # G204179561
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current Tools
- MFR # 505
- Zoro # G204179561
- UPC # 811993023040
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• For organizing conduit or pipe
• 7 spaces for sorting
Capacity — 1,000 lbs
Dimensions — 58 1/2" length × 34" width × 61" height
• Arms fold down to save space
• Provided with large 6" casters;
2 swivel and 2 fixed
• 7 spaces for sorting
Capacity — 1,000 lbs
Dimensions — 58 1/2" length × 34" width × 61" height
• Arms fold down to save space
• Provided with large 6" casters;
2 swivel and 2 fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- CURRENT TOOLS Cable Reel Spindle - 7500Lb Capacity 3-1/2" Dia x 100" Length (681)
- CURRENT TOOLS 1/2" EMT Offset Conduit Bender (705)
- CURRENT TOOLS 2-1/2" Bender Saddle (254-114)
- CURRENT TOOLS Hydraulic Bender Package with Electric Pump & Mobile Bending Station (254LP-252)
- CURRENT TOOLS Cable Feeding Sheave for 4" Conduit (540FS)
- CURRENT TOOLS Cable Reel Spindle - 5000Lb Capacity 2-3/8" Dia x 62" Length (661)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- Current Tools Benders