Shop All Hand Conduit Benders and Handles
Current Tools
Cable Reel Truck
Mfr # 510
Zoro # G004179471
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 510
- Zoro # G004179471
- UPC # 811993023026
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• Standard unit has five
5/8" diameter spindles
• Stores and dispenses up to fifteen
spools of #14 THHN wire
• Integral wire guide to help organize
wire while dispensing
Dimensions — 47" length × 24" width × 24" height
• Convenient storage for up to
3 spindles when not in use
5/8" diameter spindles
• Stores and dispenses up to fifteen
spools of #14 THHN wire
• Integral wire guide to help organize
wire while dispensing
Dimensions — 47" length × 24" width × 24" height
• Convenient storage for up to
3 spindles when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wheelchair Groover, 6"x7-1/2 (CF918)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 4 3/4 in L (54TM20)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/16" 1000/Pkg (21-267)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- CURRENT TOOLS Four Sided Cable Roller – 8" Opening (9548)
- CURRENT TOOLS Two Speed 10,000Lb Cable Puller with Floor Mount (110)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- CURRENT TOOLS 3000Lb High Speed Cable Puller with Mobile Cart (33)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- Current Tools Hand Conduit Benders and Handles