Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 3.75" to 4.24" Size Range
Mfr # 00690-350
Zoro # G804178629
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 00690-350
- Zoro # G804178629
- UPC # 811993024122
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 48,000Lbs Approx Breaking Strength
• 42" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 48,000Lbs Approx Breaking Strength
• 42" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- BONDHUS Pivot Head Standard Wrench Set Chrome (8-Piece) (00017)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00671-095)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- KLEIN TOOLS Chicago® Grip for Bare Wire .7 to .8-Inch (1656-50)
- Current Tools Cable Pulling Grips