Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 3.75" to 4.24" Size Range
Mfr # 00671-095
Zoro # G704178620
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current Tools
- MFR # 00671-095
- Zoro # G704178620
- UPC # 811993023644
- Country of Origin Canada
- Category Cable Pulling Grips
Description
This grip has a Flexible Eye and
Double Weave galvanized wire
construction for regular load pulls
• 26,500Lbs Approx Breaking Strength
• 32" Mesh Length
Double Weave galvanized wire
construction for regular load pulls
• 26,500Lbs Approx Breaking Strength
• 32" Mesh Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- DRILL AMERICA 7/8"-9 Carbon Steel Left Hand Hex Die (DWTHX789LH)
- CLEVELAND Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14644)
- URREA 1/2" Drive 6-Point Deep Impact Socket 7/8" (7328H)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- Current Tools Electrical Tools