Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 2.50" to 2.99" Size Range
Mfr # 00690-250
Zoro # G904178581
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current Tools
- MFR # 00690-250
- Zoro # G904178581
- UPC # 811993024108
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 33,000Lbs Approx Breaking Strength
• 38" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 33,000Lbs Approx Breaking Strength
• 38" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- BON TOOL Bon 28-126 Lute Rake T Connector Blunt Tooth 36" 6 Foot Handle (28-126)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00671-095)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- Current Tools Cable Pulling Grips