Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 1.25" to 1.49" Size Range
Mfr # 00682-032
Zoro # G804178674
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current Tools
- MFR # 00682-032
- Zoro # G804178674
- UPC # 811993024023
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 31,700Lbs Approx Breaking Strength
• 60" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 31,700Lbs Approx Breaking Strength
• 60" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8898)
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- GREENLEE Wheel (52285)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/64 (44411)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00671-095)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Parallel Jaw Grip 4-1/2-Inch Length (1685-31)
- Current Tools Electrical Tools