Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 0.50" to 0.74" Size Range
Mfr # 00690-038
Zoro # G804178643
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current Tools
- MFR # 00690-038
- Zoro # G804178643
- UPC # 811993024054
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 5,800Lbs Approx Breaking Strength
• 16" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Rotary Head with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 5,800Lbs Approx Breaking Strength
• 16" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00671-095)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- Current Tools Electrical Tools