Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 0.25" to 0.49" Size Range
Mfr # 00680-025
Zoro # G904178604
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 00680-025
- Zoro # G904178604
- UPC # 811993023811
- Country of Origin Canada
- Category Cable Pulling Grips
Description
This grip has a Flexible Eye with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 4800Lbs Approx Breaking Strength
• 18" Mesh Length
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 4800Lbs Approx Breaking Strength
• 18" Mesh Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- BOSCH Router Tilt Base (PR005)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- MASTER MAGNETICS MAGNET TOOL BAR 24"" (07661)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00671-095)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- KLEIN TOOLS Grip, Hot-Line Latch, Bare Cable .12 to .37-Inch (S1613-40H)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- Current Tools Cable Pulling Grips