Shop All Cable Puller Accessories
Current Tools
Cable Pulling Harness Kit with Clevis
Mfr # 2500
Zoro # G704178675
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 2500
- Zoro # G704178675
- UPC # 811993023408
- Country of Origin United States
- Category Cable Puller Accessories
Description
• Designed to pull in 2" and larger conduit
• Harness legs are 1/4" galvanized aircraft cable
• Staggered grips on each double leg harness
to avoid interference with each other
• Grips have 5/8" diameter opening and
are supplied with 2 jam screws
The following are MAXIMUM pulling capacities:
• 1,750 lbs. maximum when using 1 grip
of a double leg pulling harness
• 3,250 lbs. maximum per double leg pulling harness
when using both grips of a double leg pulling harness
• 6,500 lbs. maximum when using both
double leg pulling harnesses
• Clevis maximum capacity is 6,500 lbs.
• Harness legs are 1/4" galvanized aircraft cable
• Staggered grips on each double leg harness
to avoid interference with each other
• Grips have 5/8" diameter opening and
are supplied with 2 jam screws
The following are MAXIMUM pulling capacities:
• 1,750 lbs. maximum when using 1 grip
of a double leg pulling harness
• 3,250 lbs. maximum per double leg pulling harness
when using both grips of a double leg pulling harness
• 6,500 lbs. maximum when using both
double leg pulling harnesses
• Clevis maximum capacity is 6,500 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm (83120)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- CURRENT TOOLS 18" Diameter Heavy Duty Cable Pulling Hook Sheave (818)
- CURRENT TOOLS 6" Coupling - Cable Pulling (255)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- CURRENT TOOLS Cable Pulling Rope Stand (8052)
- CURRENT TOOLS 9/16" x 600' Double Braided Composite Cable Pulling Rope (916600PR)
- Current Tools Cable Puller Accessories