Shop All Hand Conduit Benders and Handles
Current Tools
Cable Feeder
Mfr # 99
Zoro # G604179482
product price: $10,502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,502.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 99
- Zoro # G604179482
- UPC # 811993022210
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
•Hinged upper drive to allow for easy side loading
•High grip tires can accommodate no lube or regular cable
•Dual drive motors for maximum grip on cables up to 3-1/2" dia.
•Cable separator guides cables to ensure positive grip on tires
•Heavy duty transport caster with quick release mechanism
•Variable speed control - 0 to 36 feet per minute
•May be operated with remote pendant or optional foot switch
•Self-lubricating drive chains reduce maintenance
•Flat-free transport wheels
•Made in the USA
•High grip tires can accommodate no lube or regular cable
•Dual drive motors for maximum grip on cables up to 3-1/2" dia.
•Cable separator guides cables to ensure positive grip on tires
•Heavy duty transport caster with quick release mechanism
•Variable speed control - 0 to 36 feet per minute
•May be operated with remote pendant or optional foot switch
•Self-lubricating drive chains reduce maintenance
•Flat-free transport wheels
•Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K1--N22)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- CURRENT TOOLS 254 Saddle Pin (254-149)
- CURRENT TOOLS Cable Reel Spindle - 5000Lb Capacity 2-3/8" Dia x 62" Length (661)
- CURRENT TOOLS 2" to 3" PVC Conduit Heating Blanket (442)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- Current Tools Benders