Shop All LED Light Bulbs
Current
T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence
Mfr # 29039
Zoro # G105268487
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Technology LED
- Dimmable No
- Voltage 120v
- Watts 2w; 2w; 15w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 29039
- Zoro # G105268487
- UPC # 43168139748
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | T7 |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 2w; 2w; 15w |
Lumens | 170lm |
Energy Star Compliant | No |
Light Color | Warm White |
Finish | White |
Suggested Use Location | Bedroom, Family Room, Dining Room, Hallways & Entryways |
Description
Warm White LED light bulbs offer outstanding energy efficiency long-lasting performance and just-right brightness all in one package. They illuminate your home with a warm white light. Unlike CFL bulbs GE LED bulbs feature instant full brightness and are free of Mercury. It’s great for frequently used fixtures - GE LED’s long life and low energy use will help you save money on energy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- CURRENT BR40 E26 (Medium) LED Floodlight Bulb Soft White 85 Watt Equivalence (24261)
- CURRENT Relax LED A15 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (36980)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- ILC Replacement for Bulbrite 776877 replacement light bulb lamp (776877 BULBRITE)
- Current LED Light Bulbs