Shop All LED Commercial Lights
This Product is Discontinued
Current
Surface Mount Fixture, 4000K, 5600 lm (Discontinued)
Mfr # WS4N0A3SVWHTE
Zoro # G3308159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 4.4
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # WS4N0A3SVWHTE
- Zoro # G3308159
- UPC # 662050267224
- Country of Origin Unknown
- Category LED Commercial Lights
Dimensions
Nominal Width | 7 in |
Fixture Height | 2 1/2 in |
Nominal Length | 4 ft |
Nominal Height | 2 1/2 in |
Fixture Length | 48 in |
Fixture Width | 7 in |
Overall Length | 48 in |
Overall Width | 7 in |
Overall Height | 2 1/2 in |
Description
4 ft, Lens Shape Straight Square, 4000K, 5,600 lm, 110 lm/W, Max. Fixture Wattage 51 W, LED, Sensor Type No Sensor, Mounting Style Wrap Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.