Shop All LED Light Bulbs
Current
Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK
Mfr # 31313
Zoro # G105268340
product price: $17.39
/pk 2, $8.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Yes
- Voltage 120v
- Watts 4w; 4w; 40w
- Lumens 300lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 31313
- Zoro # G105268340
- UPC # 43168313131
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | A15 |
Bulb Technology | LED |
Dimmable | Yes |
Voltage | 120v |
Watts | 4w; 4w; 40w |
Lumens | 300lm |
Energy Star Compliant | No |
Light Color | Relax |
Finish | Clear |
Material | Glass |
Suggested Use Location | Bedroom, Family Room, Dining Room, Hallways & Entryways |
Description
Our High Definition bulbs are an improved energy-saving LED that enhance the appearance of colors. Experience the difference with bolder colors and enhanced contrast vs our standard LED bulbs. Relax HD light offers a warm soft white light perfect for comfortable moments and cozy spaces. Use relax HD light in spaces like bedrooms family rooms and dining rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEC J-1500w T3 277v 10-inch replacement light bulb lamp, 2PK (J-1500W T3 277V 10-INCH PEC)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 7 3/8"), 12 1/4"OD x 4"ID x 1 1/8"P (CM12JA)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- ILC Replacement for Philips Pl-l 60w/tuv replacement light bulb lamp (PL-L 60W/TUV PHILIPS)
- CURRENT GE CAM E26 (Medium) Filament LED Bulb Amber Warm White 40 W , 2PK (42152)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- CURRENT A21 GU24 LED Light Bulb Soft White 100 Watt Equivalence (93102867)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE C7 E12 (Candelabra) LED Bulb Soft White 4 Watt Equivalence , 2PK (12315)
- CURRENT LED Cool White 18 in. G13 T8/T12 Linear Light 15 Watt Equivalence 1 pk (37178)
- ILC Replacement for Philips 455501 replacement light bulb lamp (455501 PHILIPS)
- Current LED Light Bulbs