Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, H1-55, 62W, T3 1/4, 13V
Mfr # H1-55
Zoro # G0605184
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Axial (P14.5s)
- Watts 62
- Standards Meets 2012 Lighting Legislation Energy
- Max Overall Bulb Length 2-21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # H1-55
- Zoro # G0605184
- UPC # 043168273282
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-21/32" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 2-21/32" |
Bulb Dia. | 1/2 in |
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Axial (P14.5s) |
Watts | 62 |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Type | Miniature |
Trade Number | H1-55 |
Voltage | 13V AC |
Item | Incandescent Bulb |
Average Bulb Life | 225 hr. |
Lighting Technology | Incandescent |
Lumens | 1510 |
Bulb Primary Application | Automotive |
Light Color | White |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Axial (P14.5s), Bulb Shape T3-1/4, Lumens 1510, Trade Number H1-55, Voltage 13V AC, Watts 62, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx830 (2/5VX830)
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- SCOSCHE ExtendoMount Window / Dash Mount, Black (UH4WDEX2-SP)
- PROJE PREMIUM CAR CARE Decon Iron Remover 16oz - PH-Neutral - Safe on all Surfaces (10006)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- RACE SPORT 5202 12K Single Beam Hid Replacement Bulbs Pr (5202-12K-SB-RB)
- Current Automotive Lighting