Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 906, 9.0W, T5, 13V, PK2
Mfr # 906/BP2
Zoro # G0420926
product price: $1.79
/pk 2, $0.90/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 9.0
- Max. Overall Bulb Length 1-1/2"
- Max Overall Bulb Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 906/BP2
- Zoro # G0420926
- UPC # 043168960489
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 5/8 in |
Details
Bulb Shape | T5 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Watts | 9.0 |
Lighting Technology | Incandescent |
Average Bulb Life | 1000 hr. |
Bulb Type | Miniature |
Bulb Primary Application | General Purpose |
Lumens | 75 |
Item | Incandescent Bulb |
Standards | Meets 2012 Lighting Legislation Energy |
Trade Number | 906 |
Bulb Amps | 690mA |
Voltage | 13V AC |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Shape T5, Lumens 75, Trade Number 906, Voltage 13V AC, Watts 9.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Pulley-Repl John Deere AM106627 5.5" x5.5" x1.25" (A-B1JD68)
- A & I PRODUCTS Clamp, 3 1/2", Stainless Steel, For 3 1/2" Chrome Stack 4" x4" x1.5" (A-ZNL90874A)
- PETERSON MANUFACTURING GROMMET FLUSH MT 2-1/2 (143-18)
- SEA-DOG Stainless Steel Bow Eye - 3/8" x 4-1/4" (080036-1)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- ILC Replacement for Satco S6908 replacement light bulb lamp, 10PK (S6908 SATCO)
- Current Automotive Headlight, Signal & Tail Light Assemblies