Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 89, 8.0W, G6, 13V, PK2
Mfr # 89/BP2
Zoro # G2467622
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 8.0
- Lumens 75
- Trade Number 89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 89/BP2
- Zoro # G2467622
- UPC # 043168961028
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Bulb Dia. | 3/4 in |
Details
Bulb Shape | G6 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Watts | 8.0 |
Lumens | 75 |
Trade Number | 89 |
Bulb Type | Miniature |
Bulb Primary Application | General Purpose |
Bulb Amps | 580mA |
Item | Incandescent Bulb |
Lighting Technology | Incandescent |
Average Bulb Life | 750 hr. |
Voltage | 13V AC |
Standards | Meets 2012 Lighting Legislation Energy |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape G6, Lumens 75, Trade Number 89, Voltage 13V AC, Watts 8.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Bead, Lift Tool, Bar (TC2505)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- TRUCK-LITE 10 Series, LED, Red Round, 2 Diode, Marker Clearance Light, P2, Fit 'N Forget M/C, 12V (10250R3)
- FIRST STOP Drum Brake Self-Adjuster Repair Kit, HW2823 (HW2823)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- GROTE Lamp, Thin Line, Double Face, Red (55220)
- Current Vehicle Bulbs & Lenses