Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Miniature Lamp, 755, T3 1/4, 6.3V (Discontinued)
Mfr # 755
Zoro # G3030492
This Product is Discontinued
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 1.0
- Light Color White
- Standards Meets 2012 Lighting Legislation Energy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 755
- Zoro # G3030492
- UPC # 043168265911
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Miniature Bayonet (BA9s) |
Watts | 1.0 |
Light Color | White |
Standards | Meets 2012 Lighting Legislation Energy |
Item | Incandescent Bulb |
Lighting Technology | Incandescent |
Trade Number | 755 |
Bulb Finish | Clear |
Bulb Amps | 150mA |
Voltage | 6.3V AC |
Bulb Type | Miniature |
Lumens | 4 |
Bulb Primary Application | Indicator |
Average Bulb Life | 20,000 hr. |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Bulb Finish Clear, Lumens 4, Trade Number 755, Voltage 6.3V AC, Watts 1.0, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.