Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 67, 8.0W, G6, 14V
Mfr # 67
Zoro # G0640202
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 8.0
- Bulb Primary Application Automotive
- Voltage 14V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 67
- Zoro # G0640202
- UPC # 043168256520
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Details
Bulb Shape | G6 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Watts | 8.0 |
Bulb Primary Application | Automotive |
Voltage | 14V AC |
Trade Number | 67 |
Bulb Amps | 590mA |
Item | Incandescent Bulb |
Lighting Technology | Incandescent |
Lumens | 50 |
Average Bulb Life | 5000 hr. |
Bulb Type | Miniature |
Standards | Meets 2012 Lighting Legislation Energy |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape G6, Lumens 50, Trade Number 67, Voltage 14V AC, Watts 8.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- DONALDSON P550588, FF/WS SPIN (P550588)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- AP EXHAUST Straight Tubing-2.25 X 10Ft Aluminized 1 Ap Exhaust, 214A1014 (214A1014)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- ILC Replacement for Eiko 1158-bp replacement light bulb lamp, 10PK (1158-BP EIKO)
- Current Automotive Lighting