Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Miniature Lamp, 382, 1.0W, T1 3/4, 14V (Discontinued)
Mfr # 382
Zoro # G1637535
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Miniature Flanged (P13.5s)
- Wattage Equivalency 1W INC
- Watts 1W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 382
- Zoro # G1637535
- UPC # 043168286572
- Country of Origin Thailand
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 5/8" |
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 5/8" |
Overall Length | 5/8 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Shape T1-3/4, Lumens 4, Light Technology Incandescent, Trade Number 382, Voltage 14V AC, Watts 1W, Rated Life 40,000 hr, Dimmable No, Overall Length 5/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.