Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 356, 5.0W, G3 1/2, 28V
Mfr # 356
Zoro # G0767706
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 5W INC
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 356
- Zoro # G0767706
- UPC # 043168963428
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Overall Length | 1 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape G3-1/2, Lumens 44, Light Technology Incandescent, Trade Number 356, Voltage 28V AC, Watts 5W, Rated Life 500 hr, Dimmable No, Overall Length 1 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Autel: IR Cable for IM608 (AUTEL-APB102)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- RACE SPORT H11 3-Sided Led Headlight Conversion Kit (H11LED3S)
- Current Vehicle Bulbs & Lenses