Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Miniature Lamp, 3157, 8/27W, S8, 13/14V, PK2 (Discontinued)
Mfr # 3157/BP2
Zoro # G0581262
This Product is Discontinued
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Watts 8.26 W, 26.88 W
- Bulb Type Miniature
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 3157/BP2
- Zoro # G0581262
- UPC # 043168962056
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2-3/32" |
Bulb Dia. | 1 in |
Details
Bulb Shape | S8 |
Bulb Base Type | Plastic Wedge Double Filament (W2.5x16q) |
Watts | 8.26 W, 26.88 W |
Bulb Type | Miniature |
Lighting Technology | Incandescent |
Standards | Meets 2012 Lighting Legislation Energy |
Voltage | 14V AC |
Bulb Amps | 2100/590mA |
Item | Incandescent Bulb |
Light Color | White |
Trade Number | 3157 |
Average Bulb Life | 1200/5000 hr. |
Bulb Primary Application | Automotive |
Lumens | 402/38 |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Shape S8, Lumens 402/38, Trade Number 3157, Voltage 14V AC, Watts 8.26 W, 26.88 W, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.