Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 303, 8.0W, G6, 28V
Mfr # 303
Zoro # G2028397
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 8W INC
- Watts 8W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 303
- Zoro # G2028397
- UPC # 043168816410
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape G6, Lumens 75, Light Technology Incandescent, Trade Number 303, Voltage 28V AC, Watts 8W, Rated Life 500 hr, Dimmable No, Overall Length 1 1/2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Pintle Mount, 48349 (48349)
- REESE Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L (7071100)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 6ft Cable (RVA1565-C)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- ILC Replacement for CHICAGO MINIATURE / CML CM8-3995 (CM8-3995 CHICAGO MINIATURE / CML)
- Current Vehicle Bulbs & Lenses