Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 199, 29W, S8, 13V
Mfr # 199
Zoro # G0791646
product price: $0.55
/ea
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 29
- Standards Meets 2012 Lighting Legislation Energy
- Light Bulb Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 199
- Zoro # G0791646
- UPC # 043168963022
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Details
Bulb Shape | S8 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Watts | 29 |
Standards | Meets 2012 Lighting Legislation Energy |
Trade Number | 199 |
Bulb Primary Application | Automotive |
Voltage | 13V AC |
Lighting Technology | Incandescent |
Average Bulb Life | 1200 hr. |
Bulb Type | Miniature |
Item | Incandescent Bulb |
Bulb Amps | 2250mA |
Lumens | 32 |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S8, Lumens 32, Trade Number 199, Voltage 13V AC, Watts 29, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Cylinder, Angle, 1-1/2 X 10In, Replaces Boss #HYD01603 (1304700)
- EZ-STEER Self-Adjusting Steering Rod Only, X-Long, for 39"+ Center To Center (EZ10005)
- ECCO Safety Director, LED, Amber (ED3315A)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 12 Inch Shank (RT305812)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- Current Automotive Lighting