Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 1683, 29W, S8, 28V
Mfr # 1683
Zoro # G0540915
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 29W INC
- Watts 29W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 1683
- Zoro # G0540915
- UPC # 043168275576
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S8, Lumens 402, Light Technology Incandescent, Trade Number 1683, Voltage 28V AC, Watts 29W, Rated Life 500 hr, Dimmable No, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS A/C Assortment Kit, 24813 (24813)
- PUROLATOR Purolator A26114 PurolatorONE Advanced Air Filter (A26114)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- ALL SEASON Wiper Blade, Conventional, Rubber, 18" Size (ASV181)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- SATCO Bulb FC8T9/D (S6501)
- Current Automotive Headlight, Signal & Tail Light Assemblies