Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 161, 3.0W, T3 1/4, 14V, PK2
Mfr # 161/BP2
Zoro # G2448302
product price: $1.15
/pk 2, $0.58/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 3.0
- Bulb Amps 190mA
- Standards Meets 2012 Lighting Legislation Energy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 161/BP2
- Zoro # G2448302
- UPC # 043168230162
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Watts | 3.0 |
Bulb Amps | 190mA |
Standards | Meets 2012 Lighting Legislation Energy |
Average Bulb Life | 4000 hr. |
Item | Incandescent Bulb |
Bulb Primary Application | General Purpose |
Bulb Type | Miniature |
Voltage | 14V AC |
Lighting Technology | Incandescent |
Trade Number | 161 |
Lumens | 13 |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Shape T3-1/4, Lumens 13, Trade Number 161, Voltage 14V AC, Watts 3.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 54704 (54704)
- MOELLER Fuel Pick-Up With 1/4" NPT Aluminum Fitting and 3/8" ID Nylon Tubing (033500-24)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- GROTE Low Beam Headlamp (84591)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- ILC Replacement for OPTIVISOR 580 (580 OPTIVISOR)
- Current Automotive Headlight, Signal & Tail Light Assemblies