Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Miniature Lamp, 1450, G3 1/2, 24V (Discontinued)
Mfr # 1450
Zoro # G2010583
This Product is Discontinued
Key Features
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 1.0
- Light Bulb Dia. 7/16"
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 1450
- Zoro # G2010583
- UPC # 043168963725
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Bulb Dia. | 0.44 in |
Details
Bulb Shape | G3-1/2 |
Bulb Base Type | Miniature Bayonet (BA9s) |
Watts | 1.0 |
Lighting Technology | Incandescent |
Bulb Type | Miniature |
Lumens | 1 |
Standards | Meets 2012 Lighting Legislation Energy |
Average Bulb Life | 3000 hr. |
Bulb Amps | 35mA |
Bulb Primary Application | Indicator |
Trade Number | 1450 |
Voltage | 24 |
Item | Miniature Incandescent Bulb |
Lamp Type | incandescent |
Color Tuning | No |
Description
Miniature Incandescent Bulb, G3-1/2 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, 1, Watts 1.0, 24, Trade Number 1450, Bulb Primary Application Indicator, Bulb Type Miniature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.