Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 1251, 6.0W, G6, 28V
Mfr # 1251
Zoro # G3483532
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 6.0
- Light Bulb Dia. 3/4"
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 1251
- Zoro # G3483532
- UPC # 043168816793
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Bulb Dia. | 3/4 in |
Details
Bulb Shape | G6 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Watts | 6.0 |
Lighting Technology | Incandescent |
Trade Number | 1251 |
Item | Incandescent Bulb |
Lumens | 38 |
Bulb Amps | 230mA |
Bulb Primary Application | Instrument |
Standards | Meets 2012 Lighting Legislation Energy |
Voltage | 28V AC |
Average Bulb Life | 2000 hr. |
Bulb Type | Miniature |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape G6, Lumens 38, Trade Number 1251, Voltage 28V AC, Watts 6.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Chev Cruze 14-11, 24-171717 (24-171717)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200717D)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- ILC Replacement for BULBWORKS BW.130MB (BW.130MB BULBWORKS)
- Current Automotive Lighting