Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 1004, 12W, B6, 13V, PK2
Mfr # 1004/BP2
Zoro # G1338321
product price: $1.39
/pk 2, $0.70/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 12.0
- Light Bulb Dia. 3/4"
- Standards Meets 2012 Lighting Legislation Energy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 1004/BP2
- Zoro # G1338321
- UPC # 043168961080
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Bulb Dia. | 3/4 in |
Details
Bulb Shape | B6 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Watts | 12.0 |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Amps | 940mA |
Average Bulb Life | 200 hr. |
Bulb Type | Miniature |
Lighting Technology | Incandescent |
Trade Number | 1004 |
Lumens | 189 |
Voltage | 13V AC |
Bulb Primary Application | General Purpose |
Item | Incandescent Bulb |
Light Color | White |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape B6, Lumens 189, Trade Number 1004, Voltage 13V AC, Watts 12.0, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 5/8 In. OD, Blk (1120-10B-BLK-100)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 27-29IN, COLWH VINYL, SET OF 2 (45332)
- QUICKCABLE Battery Test Hydrometer, Specific Gravity (120152-396-001)
- GROCO 1" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-1000-S)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- Current Automotive Headlight, Signal & Tail Light Assemblies