Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Miniature Incand. Bulb, 24PSB, 2.0W, T2, 24V (Discontinued)
Mfr # TEL/24PSB
Zoro # G1078262
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Wattage Equivalency 2W INC
- Watts 2W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # TEL/24PSB
- Zoro # G1078262
- UPC # 043168120715
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/64" |
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 1-7/64" |
Overall Length | 1 1/8 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Shape T2, Light Technology Incandescent, Trade Number 24PSB, Voltage 24V AC, Watts 2W, Rated Life 10,000 hr, Dimmable No, Overall Length 1 1/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.