Shop All Vehicle Bulbs & Lenses
Current
Mini Incand. Bulb, 783, 12W, T2 1/4, 12V
Mfr # 783
Zoro # G0602567
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2-1/4
- Bulb Base Type 2-Pin (G4)
- Watts 12.0
- Average Bulb Life 50 hr.
- Light Bulb Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 783
- Zoro # G0602567
- UPC # 043168445009
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 5/16" |
Max. Overall Bulb Length | 1" |
Max Overall Bulb Length | 1" |
Bulb Dia. | 1/4 in |
Details
Bulb Shape | T2-1/4 |
Bulb Base Type | 2-Pin (G4) |
Watts | 12.0 |
Average Bulb Life | 50 hr. |
Bulb Amps | 1000mA |
Trade Number | 783 |
Bulb Primary Application | Emergency |
Lumens | 276 |
Lighting Technology | Incandescent |
Voltage | 12V AC |
Item | Incandescent Bulb |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Type | Miniature |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type 2-Pin (G4), Bulb Shape T2-1/4, Lumens 276, Trade Number 783, Voltage 12V AC, Watts 12.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-A/Cl, A1517C (A1517C)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- STROMBERG CARLSON 22IN ZIP GRIP - CHARCOAL FOR AM-250 & AM-255 (AM-ZIP22C)
- SURTRACK AXLE Cv Axle Shaft, Gm-8398 (GM-8398)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- HELLA BULB 893 12V 37.5W P (893)
- Current Vehicle Bulbs & Lenses