Shop All Vehicle Bulbs & Lenses
Current
Mini Incand. Bulb, 53, 2.0W, G3 1/2, 14V
Mfr # 53
Zoro # G2112126
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 2.0
- Average Bulb Life 1000 hr.
- Bulb Primary Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 53
- Zoro # G2112126
- UPC # 043168255509
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Bulb Dia. | 1/2 in |
Details
Bulb Shape | G3-1/2 |
Bulb Base Type | Miniature Bayonet (BA9s) |
Watts | 2.0 |
Item | Incandescent Bulb |
Average Bulb Life | 1000 hr. |
Bulb Primary Application | General Purpose |
Bulb Type | Miniature |
Lumens | 13 |
Standards | Meets 2012 Lighting Legislation Energy |
Lighting Technology | Incandescent |
Bulb Amps | 120mA |
Trade Number | 53 |
Voltage | 14V AC |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape G3-1/2, Lumens 13, Trade Number 53, Voltage 14V AC, Watts 2.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 2-1/2 in. L Zinc-Plated Screen/Storm Door Hinge , 2PK (N115-519)
- WIX FILTERS Air Filter, 42731 (42731)
- VELVAC 10" Wide View Convex Black (709216)
- DAYCO UTILITY BELT (4L500)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- EIKO Incandescent Sealed Beam - Boxed Headlight Bulb, 6014 (6014)
- Current Automotive Headlight, Signal & Tail Light Assemblies