Shop All Vehicle Bulbs & Lenses
Current
Mini Incand. Bulb, 18S11/1SC, 18W, S11, 10V
Mfr # 18S11/1SC
Zoro # G0292196
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S11
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 18W INC
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 18S11/1SC
- Zoro # G0292196
- UPC # 043168136556
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1-3/8" |
Max Overall Bulb Length | 2-3/8" |
Max. Overall Bulb Length | 2-3/8" |
Overall Length | 2 3/8 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S11, Bulb Finish Clear, Lumens 200 lm, Light Technology Incandescent, Trade Number 18S11/1SC, Voltage 10V AC, Watts 18W, Rated Life 2,000 hr, Dimmable No, Light Color White, Overall Length 2 3/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- BUYERS PRODUCTS SAM 9-Pin Male Plow Harness Repair Kit-Replaces Fisher #22335K/Western #49317 (1315310)
- SKF Needle Bearing, B1616 (B1616)
- TIGER TOOL INTERNATIONAL MACK PIN & BUSHING ADAPTER (TG15015)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- ILC Replacement for LUMAPRO 2FMH1 (2FMH1 LUMAPRO)
- Current Vehicle Bulbs & Lenses