Shop All Vehicle Bulbs & Lenses
Current
Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V
Mfr # 15S11/3DC-75V
Zoro # G2357135
original price:
$9.54
29% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S11
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 15W INC
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 15S11/3DC-75V
- Zoro # G2357135
- UPC # 043168131889
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1-3/8" |
Max Overall Bulb Length | 2-3/8" |
Max. Overall Bulb Length | 2-3/8" |
Overall Length | 2 3/8 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape S11, Bulb Finish Clear, Lumens 138 lm, Light Technology Incandescent, Trade Number 15S11/3DC, Voltage 75V AC, Watts 15W, Rated Life 3,000 hr, Dimmable No, Light Color White, Overall Length 2 3/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 401420-1 Down-Facing Deluxe LED Courtesy Light - White (401420-1)
- GEARWRENCH Universal Pulley Holder (3900)
- WALKER EXHAUST Exhaust Tail Pipe, 43989 (43989)
- VELVAC Bracket Kit, Ss, Rh, Ford Wc F650/F750 (719268)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- WAGNER BP1073 Standard Series Turn Signal Light Bulb (W31-BP1073)
- Current Automotive Headlight, Signal & Tail Light Assemblies