Shop All Vehicle Bulbs & Lenses
Current
Mini Fluorescent Bulb, 5108WW, 8.0W, T5
Mfr # 5108WW
Zoro # G3356123
product price: $1.66
/ea
Sold in multiples of 24 for $39.84
$39.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Wattage Equivalency 8W LFL
- Watts 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 5108WW
- Zoro # G3356123
- UPC # 043168281751
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 12" |
Max. Overall Bulb Length | 12" |
Overall Length | 12 in |
Bulb Dia. | 5/8 in |
Nominal Length | 1 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Lumens 435 lm, Light Technology Fluorescent, Nominal Length 1 ft, Watts 8 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Overall Length 12 in, Rated Life 7,500 hr, Trade Number 5108WW, Bulb Dia. 5/8 in, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Cover Assembly (P780578)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- MEGUIARS WAX Clean and Condition, Guard Against UVA And UVB Sun Rays, 16 Ounce Spray Bottle (G10916)
- MOTIVE PRODUCTS Round Universal Adapter (1101-MTV)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- LUMAPRO Miniature Lamp, 194, 3.4W, T3 1/4, 14V, PK10 (194-10PK)
- Current Automotive Headlight, Signal & Tail Light Assemblies