Shop All HID Fixture Accessories
This Product is Discontinued
Current
Loop, Male, Die-Cast (Discontinued)
Mfr # LOOPM353
Zoro # G3203557
This Product is Discontinued
Key Features
- Type HID Fixture Male Loop
- For Use With Hook
- Description/Special Features 3/4 in NPT Thread Size, Die-Cast Aluminum
- Length (In.) 4 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # LOOPM353
- Zoro # G3203557
- UPC # 094703071085
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | HID Fixture Accessories |
Type | HID Fixture Male Loop |
For Use With | Hook |
Description/Special Features | 3/4 in NPT Thread Size, Die-Cast Aluminum |
Accessory Type | HID Fixture Loop (Male) |
Description
4 1/2 in Overall Length, Number of Conductors Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.