Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Current
Load Center, TP, 125A, Main Lug
Mfr # TPL412RP
Zoro # G810045861
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 125A
- Series TP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # TPL412RP
- Zoro # G810045861
- UPC # 783164396553
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 125A |
Series | TP |
Description
Load Ctr Main Lug Rp125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- CURRENT Load Center, TL, 2 Spaces, Main Lug (TL240RCUP)
- CURRENT Load Center, TM, 200A (TM3220RCUB2K)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SIEMENS Load Center, PNW, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (PNW2040L1200C)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- GENERAL ELECTRIC Load Center, 8 Spaces, 125A, Main Lug (32794)
- Current Panelboards, Load Centers, & Circuit Breaker Enclosures