Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Current
Load Center, TM, 32 Spaces, 200A
Mfr # TM3220CCUB2K
Zoro # G710608067
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 32
- Amps 200A
- Series TM
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # TM3220CCUB2K
- Zoro # G710608067
- UPC # 783164471977
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Number of Spaces | 32 |
Amps | 200A |
Series | TM |
Enclosure NEMA Rating | NEMA 1 |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- CURRENT Load Center, TM, 200A (TM3220RCUB2K)
- CURRENT Load Center, TP, 125A, Main Lug (TPL412RP)
- CURRENT Load Center, TL, 2 Spaces, Main Lug (TL240RCUP)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100BNF)
- Current Panelboards, Load Centers, & Circuit Breaker Enclosures