Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Current
Load Center, TM, 200A
Mfr # TM3220RCUB2K
Zoro # G810751236
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Series TM
- Enclosure NEMA Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # TM3220RCUB2K
- Zoro # G810751236
- UPC # 783164471991
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 200A |
Series | TM |
Enclosure NEMA Rating | NEMA 3R |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- CURRENT Load Center, TL, 2 Spaces, Main Lug (TL240RCUP)
- CURRENT Load Center, TP, 125A, Main Lug (TPL412RP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- Current Panelboards, Load Centers, & Circuit Breaker Enclosures