Shop All LED Light Bulbs
Current
LED Replacement Lamp, 7500 lm, 50W, 4000K
Mfr # LED50ED23.5M/740
Zoro # G3339283
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED50ED23.5M/740
- Zoro # G3339283
- UPC # 043168227797
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-19/32" |
Light Bulb Dia. | 2-61/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 7-19/32" |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 5/8 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- CURRENT G25 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence , 2PK (25016)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- CURRENT A21 GU24 LED Light Bulb Soft White 100 Watt Equivalence (93102867)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Bulb Tunable White/Color Changing 60 W (93100205)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- Current LED Light Bulbs