Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, T8, 8.0W, 120V, 6500K, Indoor (Discontinued)
Mfr # LED9T8/2/865
Zoro # G9790085
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 6500K
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED9T8/2/865
- Zoro # G9790085
- UPC # 043168929974
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 24" |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 17 W, Lumens 900 lm, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage Driver Dependent, Standards NSF Rated, RoHS Compliant, UL Damp Rated, UL1598, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.