Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, PAR38 Shape, Non Dimmable (Discontinued)
Mfr # LED11P38W830/25
Zoro # G7760125
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED11P38W830/25
- Zoro # G7760125
- UPC # 043168913607
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 4-3/4" |
Max Overall Bulb Length | 4-3/4" |
Description
LED Lamp,PAR38 Shape,Non Dimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.