Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, PAR38, 15W, 3000K, Warm, E26 (Discontinued)
Mfr # LED15DP38W830/40
Zoro # G1992405
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED15DP38W830/40
- Zoro # G1992405
- UPC # 043168322133
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/8" |
Light Bulb Dia. | 4-3/4" |
Max. Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,15 W,PAR38,Medium Screw (E26)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.