Shop All LED Light Bulbs
Current
LED Lamp, GU24 Shape, Non Dimmable
Mfr # LED11G24d-H/835
Zoro # G0574782
product price: $14.19
/ea
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Technology LED
- Dimmable No
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED11G24d-H/835
- Zoro # G0574782
- UPC # 043168929905
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 6-1/2" |
Light Bulb Dia. | 1-19/32" |
Overall Length | 6 2/3 in |
Bulb Dia. | 2 in |
Description
LED,10.5 W,T14,2-Pin (G24d-3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- CURRENT GE 40W 48 Plant Bulb (49893)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- CURRENT T8 G13 (Medium Bi-Pin) LED Bulb Daylight 20 Watt Equivalence (37156)
- CURRENT Cool White 24 in. G13 (Medium Bi-Pin) T8 LED Linear Tube 20 Watt Equivalence 1 pk (37151)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- Current LED Light Bulbs