Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, Dimmable, 12W, A21,5000K, Enc (Discontinued)
Mfr # LED12DA21/850FE
Zoro # G0461959
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED12DA21/850FE
- Zoro # G0461959
- UPC # 43168734042
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-5/8" |
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-9/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 5/8 in |
Overall Length | 5 1/3 in |
Description
LED,12 W,A21,Medium Screw (E26)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.