Shop All LED Light Bulbs
Current
LED Lamp, 2700K Color Temp., 800 lm, PK4
Mfr # LED10DASW9C-4PK
Zoro # G5923132
product price: $10.35
/pk 4, $2.59/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED10DASW9C-4PK
- Zoro # G5923132
- UPC # 043168429771
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4-7/16" |
Max. Overall Bulb Length | 4-13/32" |
Overall Length | 4 1/3 in |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 150 W Clamp Lamp (4151P)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- CURRENT Ge2Pk 25W Clr Fan Bulb (22756)
- CURRENT 7 W PAR20 HID Bulb 500 lm White Floodlight (74374)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- CURRENT Refresh HD PAR 30L E26 (Medium) LED Light Bulb Daylight 75 Watt Equivalence , 2PK (43098)
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- Current LED Light Bulbs