Shop All Electronic LED Drivers
Current
LED Driver, 90-305 V, 60 W, 11.4-12.6 V
Mfr # GE060/MV/D12T1-A
Zoro # G8088254
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60W
- Output Current 0.5 to 5ADC
- Ballast Dimming Yes
- Ballast Dimming Type No Dimming
- Input Current 0.85 AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # GE060/MV/D12T1-A
- Zoro # G8088254
- UPC # 094721244676
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Length | 9 1/2 in |
Width | 1 3/4 in |
Height | 1 3/16 in |
Description
Lumination(R), LED Driver, Intended LED Usage LED Fixture Array, 90 to 305V AC Input Voltage, 11.4 to 12.6V DC Output Voltage, 0.85 AAC Input Current, 0.5 to 5ADC Output Current, 73 W Input Power, 60W Power Output, 9 1/2 in Length, 1 3/4 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LM-2402 Motion Security FloodLight 2100 Lumen 240 Degree 70' Detection Eave Wall Mount WH (LM2402WH)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO4P)
- CURRENT Led Driver, 180 W, 24 VDC, 100 to 277 VAC (GE180/MV/V24T1-C)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 60W VLM (VLM60W-24-LPM)
- Current Electronic LED Drivers