Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 9-1/2 in. L, 120/277VAC (Discontinued)
Mfr # LED21T8/DR/D/2L
Zoro # G9790042
This Product is Discontinued
Key Features
- Power Output 42W
- Output Current 1.24ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.17 to 0.36AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED21T8/DR/D/2L
- Zoro # G9790042
- UPC # 043168600415
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 in |
Width | 1 5/16 in |
Length | 9 1/2 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.17 to 0.36AAC Input Current, 1.24ADC Output Current, 21 W Input Power, 42W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.