Shop All Electronic LED Drivers
Current
Led Driver, 180 W, 24 VDC, 100 to 277 VAC
Mfr # GE180/MV/V24T1-C
Zoro # G8114671
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 180W
- Output Current 3.8ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.7 to 2.5 AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE180/MV/V24T1-C
- Zoro # G8114671
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 5/8 in |
Width | 2 1/2 in |
Length | 15 1/2 in |
Description
Lumination(R), LED Driver, Intended LED Usage LED Fixture Array, 90 to 305V AC Input Voltage, 24V DC Output Voltage, 0.7 to 2.5 AAC Input Current, 3.8ADC Output Current, 203 W Input Power, 180W Power Output, 15 1/2 in Length, 2 1/2 in Width, 1 5/8 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Led 161 lm (020100-0101-110)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- JESCO 96W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-96/24-JB-DIM-A)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- CURRENT LED Driver, 90-305 V, 60 W, 11.4-12.6 V (GE060/MV/D12T1-A)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- FULHAM FIREHORSE CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- Current Electronic LED Drivers