Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 120-277 V, 60 W, 24 V (Discontinued)
Mfr # GELD60DMV24PU
Zoro # G4993913
This Product is Discontinued
Key Features
- Power Output 60W
- Output Current 2.50ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.30 to 0.80AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GELD60DMV24PU
- Zoro # G4993913
- UPC # 043168669269
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 3/4 in |
Length | 7 1/4 in |
Height | 1 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 0.30 to 0.80AAC Input Current, 2.50ADC Output Current, 60 W Input Power, 60W Power Output, 7 1/4 in Length, 1 3/4 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.